Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469L67

  • Mfr # 469L67

  • Zoro # G5093459


product price:  $6.89
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469L67
Zoro #
G5093459
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Lock Out Before Servicing. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Legend Pictogram Description
Lock
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-61
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Average Outdoor Durability
2 yr
Sign Header Background Color
Red
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Lock Out Before Servicing. Failure To Lock Out Will Result In Severe Injury Or Death.
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-76
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out Before Servicing. Failure To Lock Out Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.