Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451N94

  • Mfr # 451N94

  • Zoro # G5797570


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451N94
Zoro #
G5797570
UPC #
00194484152482
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Language
English
Material
Vinyl
Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
No Header
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Legend Pictogram Description
Cellphone
Write on Surface
No
Corrosion Resistant
No
Mirror Print
No
Metal Detectable
No
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-149
Protective Coating
No Protective Coating
Sign Legend
Use Of Cellular Phones Not Allowed
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.