Safety Sign, Glow Vinyl, 10 in W, 14 in H, IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS

  • Mfr # 485F24

  • Zoro # G6299592


product price:  $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485F24
Zoro #
G6299592
UPC #
00194484271992
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Adhesive Type
Acrylic
Sign Legend Background Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
No Header
Chemical Resistant
No
ANSI Standards
ANSI Z535
IMO Standards
IMO A.752(18)
Average Outdoor Durability
3 yr
Mirror Print
No
Sign Format
Other Format
Number of Printed Sides
1
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.