Shop CONDOR

Shoe Covers, Polypropylene, Slip Resistant, 6 in Overall Height, Elastic Closure, Blue, PK100

  • Mfr # 60EE99

  • Zoro # G1631064


product price:  $17.59
/pk 100, $0.18/ea

Key Features

Material
Polypropylene
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60EE99
Zoro #
G1631064
UPC #
-
Country of Origin
China

Dimensions

Named Size
Universal
Overall Height
6 in
Shoe and Boot Cover Height Range
Ankle
Mens Shoe Size - Minimum
6
Mens Shoe Size - Maximum
15

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Seam Style
Heat-Sealed
Series
Condor
Waterproof
No
Metal Detectable
No
Fabric Weight
1.03 oz
Anti-Static
No
Packaging
Bulk
Material Performance
Light Duty
Sole Material
Polypropylene
Sterilization Status
Non-Sterile
Product Type
Shoe Cover

Description

Shoe Covers, Anti-Static No, Clean Process Status Not Applicable, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Polypropylene, Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 6, Metal Detectable No, Named Size Universal, Overall Height 6 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series Condor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.