Sign Radiofrequency/Microwave, 10" H, 451X28

  • Mfr # 451X28

  • Zoro # G5258668


product price:  $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X28
Zoro #
G5258668
UPC #
00194484001759
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Subject Matter
Microwave Hazard
Mounting Style
With Mounting Holes
Language
English, Spanish
Legend Style
Text
Material
Aluminum
Header Background Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Write on Surface
No
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.