Social Distancing Sign, 14" W x 10" H, English, Aluminum, Blue, White
- Mfr # HWN818A1410
- Zoro # G6618106
product price:Â
$
23.99
/ea
Key Features
Header
Notice
Legend
Social Distancing Maintain About 6Ft. (2m) Distance
Width
14"
Height
10"
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN818A1410
- Zoro #
- G6618106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.032 in
Details
- Item
- Social Distancing Sign
- Header
- Notice
- Legend
- Social Distancing Maintain About 6Ft. (2m) Distance
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Blue, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Symbol and Text
- Header Legend Color
- White
- Header Background Color
- Blue
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Double-Sided
- No
- Sign Legend Text Color
- Black
Description
Social Distancing Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Social Distancing Maintain About 6Ft. (2m) Distance, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.