Spanish Por Favor Desinfecte Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, Spanish
- Mfr # HWN838A1007
- Zoro # G8514047
product price:
$
13.29
/ea
Key Features
Header
Aviso
Legend
Por Favor Desinfecte DespuÃ(C)s Del Uso
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN838A1007
- Zoro #
- G8514047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.032 in
Details
- Item
- Spanish Por Favor Desinfecte Sign
- Header
- Aviso
- Legend
- Por Favor Desinfecte DespuÃ(C)s Del Uso
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Legend Style
- Text
- Double-Sided
- No
- Header Legend Color
- White
- Header Background Color
- Blue
- Sign Legend Text Color
- Black
Description
Spanish Por Favor Desinfecte Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Por Favor Desinfecte Despu�(C)s Del Uso, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.