Spanish Use Hand Sanitizer Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, Spanish
- Mfr # HWB720A1007
- Zoro # G8448152
product price:Ā
$
13.29
/ea
Key Features
Header
No Header
Legend
Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB720A1007
- Zoro #
- G8448152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.032 in
Details
- Item
- Spanish Use Hand Sanitizer Sign
- Header
- No Header
- Legend
- Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double-Sided
- No
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Sign Legend Text Color
- Blue, White
Description
Spanish Use Hand Sanitizer Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.