This item is Discontinued.

Condor SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 10 in H x 7 in W, Vinyl, 468X61 468X61

This item is Discontinued.

Condor

SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS., 10 in H x 7 in W, Vinyl, 468X61 (Discontinued)

Mfr # 468X61
Zoro # G5177011
UPC # 00194484040826
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X61
Zoro #
G5177011
UPC #
00194484040826
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SPITTING IS UNLAWFUL UNSANITARY UNHEALTHY DANGEROUS IT WILL NOT BE TOLERATED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Blank
Sign Background Color
White
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mirror Print
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spitting Is Unlawful Unsanitary Unhealthy Dangerous It Will Not Be Tolerated, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.