Steel 18-1/2 in H, 17-3/8 in W, 18-1/8 in D, Yellow, 1 Shelves

  • Mfr # 491M61

  • Zoro # G4238033


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Color
Yellow
Material
Steel
Number of Doors
1
Door Type
Hinged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
491M61
Zoro #
G4238033
UPC #
714334063647
Country of Origin
Mexico

Dimensions

Overall Height
18-1/2 in
Door Opening Width
14 in
Overall Width
17-3/8 in
Width
17 3/8 in
Depth
18 1/8 in
Overall Depth
18-1/8 in
Height
18 3/8 in
Door Opening Height
11 1/2 in
Exterior Depth
18 1/4 in
Exterior Width
17 1/2 in
Exterior Height
18 1/2 in

Details

Number of Shelves
1
Color
Yellow
Material
Steel
Number of Doors
1
Door Type
Hinged
Item
Flammables Safety Cabinet
Sump Capacity
1.75 gal
Standards
NFPA Code 30, OSHA
Finish
Powder Coated
Includes
(4) Level Adjusting Feet, Hazardous Warning Label
Safety Cabinet Type
Bench Top
Rated For Flammable Storage
Yes
Fire Rating
10 min
Features
Bunged Air Vents on Each Side of the Cabinet, Fully Assembled
Safety Cabinet Door Type
Self-Closing
Green Certification or Other Recognition
NFPA Code 30, OSHA Standard 1910.106; FM Approved; Non-Combustible
Handle Type
Recessed Paddle
Capacity
2 gal
Storage Capacity
2 gal
Door Closure Type
Self-Closing
Compatible Shelf Model Number
FS-SH-1413
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
FM Class
6050
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
OSHA Standard
1910.106
Wall Construction
16-Gauge Steel, Dual Wall, Welded
Other Standards
FM Approved
Cabinet Format
Countertop
Storage Chemical Type
Flammables
Includes Rollers
Rollers Not Included
Door Handle Type
Recessed Pull Handle
Drum Capacity
0

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 2 gal, Height 18 3/8 in, Width 17 3/8 in, Depth 18 1/8 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.