Stop The Spread Of Coronavirus Sign, 7" W x 10" H, English, Polystyrene, Blue, White
- Mfr # HWB722P1007
- Zoro # G6619987
product price:Â
$
5.69
/ea
Key Features
Header
No Header
Legend
Stop The Spread Of Coronavirus (COVID-19) Please Wash Hands For 20 Seconds
Width
7"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB722P1007
- Zoro #
- G6619987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7"
- Height
- 10"
- Thickness
- 0.055 in
Details
- Item
- Stop The Spread Of Coronavirus Sign
- Header
- No Header
- Legend
- Stop The Spread Of Coronavirus (COVID-19) Please Wash Hands For 20 Seconds
- Sign Shape
- Rectangle
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Blue, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double-Sided
- No
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Sign Legend Text Color
- Blue, White
Description
Stop The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop The Spread Of Coronavirus (COVID-19) Please Wash Hands For 20 Seconds, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.