Thank You For Practicing Sign, 10" W x 7" H, English, Polyester, Red, White
- Mfr # HWB726T0710
- Zoro # G6624573
product price:Â
$
5.29
/ea
Key Features
Header
Thank You For Practicing
Legend
Social Distancing 6 Feet
Width
10"
Height
7"
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB726T0710
- Zoro #
- G6624573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 7"
- Thickness
- 0.004 in
Details
- Item
- Thank You For Practicing Sign
- Header
- Thank You For Practicing
- Legend
- Social Distancing 6 Feet
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Red, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Symbol and Text
- Double-Sided
- No
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Sign Legend Text Color
- Red, White
Description
Thank You For Practicing Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Thank You For Practicing, Legend Social Distancing 6 Feet, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.