Shop All Eyewash Stations
Condor
Wall Mounted Eyewash Station ABS Plastic
Mfr # 49EV49
Zoro # G6423439
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 7/8 in
- Width 16 in
- Color Yellow
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Product Information
- Brand Condor
- MFR # 49EV49
- Zoro # G6423439
- UPC # 001353611332
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 6 7/8 in |
Width | 16 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 13 7/8 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 3/4 in |
Spray Head Diameter | 1 1/2 in |
Mount Hole Diameter | 3/8 in |
Inlet Pipe Size | 1/2 in |
Details
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Yellow, Coverage Eyes, Depth 13 7/8 in, Height 6 7/8 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall, ADA Compliant No, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- ANSELL Nitrile, Green, 100 PK (92-500 XL)
- GLOWEAR BY ERGODYNE Small Class E Thermal Pants, Orange (8925)
- BRADY Machine/Equipment Label, English, PK5, 86246 (86246)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- BOARDWALK Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station (54842)
- Condor Eyewash Stations