This item is Discontinued.

Condor WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 10 in W x 7 in H, Vinyl, 486P06 486P06

This item is Discontinued.

Condor

WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?, 10 in W x 7 in H, Vinyl, 486P06 (Discontinued)

Mfr # 486P06
Zoro # G6319070
UPC # 00194484289881
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P06
Zoro #
G6319070
UPC #
00194484289881
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WOULD YOU LIKE SOME CHEESE TO GO ALONG WITH THAT WHINE?
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Sign Background Color
Yellow
Header
No Header
Printed Language
English
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Would You Like Some Cheese To Go Along With That Whine?
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Format
Other Format
Adhesive Style
Permanent
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Would You Like Some Cheese To Go Along With That Whine?, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.