KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrist Support, XL, Right, Black

CONDOR| Zoro #: G0026731| Mfr #: 3ZM18

$12.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fits: Over 8"
Ergonomic Support Size: XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026731 Mfr #: 3ZM18
Color: BlackFits: Over 8"
Ergonomic Support Size: XLItem: Wrist Support
Material: 50%Polyester / 35%Latex / 15%NylonStyle: Double Strap
Wrist: RightFeatures: Anti-Bacterial Lining that Wicks Away Moisture
Country of Origin (subject to change): China

Description

Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits Over 8 In., Wrist Right, Black, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews