Ground-To-Step Ladder
- Mfr # 8100X
- Zoro # G524188885
product price:Â
$
248.99
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
- 8100X
- Zoro #
- G524188885
- UPC #
- -
- Country of Origin
- China
Description
This ground-to-step entry ladder is for above ground pools. It is economically friendly and is strong and durable. The recommended weight limit is about 300 pounds. The snap lock connections for the step treads makes assembly simple. The ladder can connect to the curve step unit which completes an entry/exit system. The curve step entry staircase is not included. This ladder promotes safety because the ladder can swing into an up-right position and lock into place with a padlock included. This prevents unauthorized access into the pool and the padlock and latch are out of reach of small children. Features For Above-Ground Pools. Economically Friendly While Maintaining Stability. Can Connect to In-Pool Step Staircase for Complete Entry/Exit System ( CCX-AG). Ladder swings into up-right position and locks into place to prevent unauthorized access. Promotes Security with Padlock Included. Simple Assembly. Suggested weight limit is about 300 oz.. Color - Gray. Dimension - 53 x 19.25 x 4.25 in..