3/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 1.5 in OD

  • Mfr # CA0150X037

  • Zoro # G4447136


product price:  $7.15
/ea

Key Features

Pulley Outside Dia.
1.5 in
Fits Shaft Dia.
3/8 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0150X037
Zoro #
G4447136
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
1.5 in
Fits Shaft Dia.
3/8 in
Pulley Bore Dia.
3/8 in
Keyway Size
No Keyway
4L or A Belt Pitch Dia.
1.35 in
Keyway Size Type
No Keyway
3L Belt Pitch Dia.
1.05 in
Pitch Diameter
1 1/4 in
Bore Diameter
3/8 in
Outside Diameter
1.5 in
Maximum Bore Diameter
3/8 in
Face Width
0.63 in
For Belt Trade Size
4L, A
A Pitch Diameter
1.25 in
Length through Bore
1 1/16 in
Set Screw Size
5/16 in
4L Pitch Diameter
1.35 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0150X037
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Pulley Construction
Plain
Material Fabrication
Cast
Bore Type
Fixed
Weight
0.18 lb
For V-Belt Type
Classical
Material Grade
Zamak 3
Material
Zinc
Hub Projection
0.438 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.35 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/8 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.