Shop CONGRESS

5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.5 in OD

  • Mfr # CA0250X062KW

  • Zoro # G4446208


product price:  $8.29
/ea

Key Features

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
2.5 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA0250X062KW
Zoro #
G4446208
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
2.5 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
4L or A Belt Pitch Dia.
2.35 in
3L Belt Pitch Dia.
2.05 in
Keyway Size Type
0.187 in x 0.093 in
A Pitch Diameter
2.25 in
Outside Diameter
2.5 in
Pitch Diameter
2 1/4 in
Keyway Depth
3/32 in
Set Screw Size
5/16"-18
Keyway Width
3/16 in
Length through Bore
7/8 in
For Belt Trade Size
4L, A
4L Pitch Diameter
2.25 in
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in
Face Width
0.63 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
CA0250X062KW
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
For V-Belt Type
Classical
Material
Zinc
Resistance Properties
Impact-Resistant
Material Fabrication
Cast
Material Grade
Zamak 3
Pulley Construction
Plain
Bore Type
Fixed
Hub Type
Single-Sided
Weight
0.36 lb
Hub Projection
0.438 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.25 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.