This item is Discontinued.

Congress 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 10 in OD CA1000X050

This item is Discontinued.

Congress

1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 10 in OD (Discontinued)

Mfr # CA1000X050
Zoro # G0988251
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1000X050
Zoro #
G0988251
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
10 in
Fits Shaft Dia.
1/2 in
Pulley Bore Dia.
1/2 in
3L Belt Pitch Dia.
9.55 in
4L or A Belt Pitch Dia.
9.85 in
For Belt Trade Size
4L, A
Face Width
0.69 in
Set Screw Size
5/16 in
Outside Diameter
10 in
Bore Diameter
1/2 in
Maximum Bore Diameter
1/2 in
Length through Bore
1 3/32 in
A Pitch Diameter
9.75 in
Pitch Diameter
9 3/4 in
Pitch Diameter for V-Belt Section
4L: 9.75 in / A: 9.75 in
4L Pitch Diameter
9.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Hub Type
One Side
Resistance Properties
Corrosion Resistant, Impact Resistant
Pulley Construction
Spoked
Number of Steps
1
Material Grade
Zamak 3
For Belt Section (broad, with similar types)
4L, A, or AX
Bore Type
Fixed
Weight
1.52 lb
Material Fabrication
Cast
Hub Projection
0.594 in
For V-Belt Type
Classical
For Belt Family
Classical, Fractional Horsepower
Material
Zinc

Description

V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.