SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" Fixed Bore 1 Groove V-Belt Pulley 2.5" OD

CONGRESS| Zoro #: G0438611| Mfr #: CA0250X062KW

$9.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid3L Belt Pitch Dia.: 2.05"Pulley Bore Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438611 Mfr #: CA0250X062KW
Construction: Solid3L Belt Pitch Dia.: 2.05"
Pulley Bore Dia.: 5/8"Pulley Material: Die Cast Zamak 3
4L or A Belt Pitch Dia.: 2.35"Bushing Required: None
Pulley Outside Dia.: 2.50"Fits Shaft Dia.: 5/8"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Keyway Size: 0.187" x 0.093"Pulley Bore Type: Fixed Bore
Set Screw Included: YesFor V-Belt Section: 3L, 4L, A
Number of Grooves: 1Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 2.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 2.05 In., 4L or A Belt Pitch Dia. 2.35 In., Construction Solid, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Reviews