This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIF Thin Series, 50A, 2 Pole, 120/240V AC, 10kA UBIF0250N

This item is Discontinued.

Connecticut Electric

Circuit Breaker, UBIF Thin Series, 50A, 2 Pole, 120/240V AC, 10kA (Discontinued)

Mfr # UBIF0250N
Zoro # G405641751
UPC # 94925019360
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UBIF0250N
Zoro #
G405641751
UPC #
94925019360
Country of Origin
China

Dimensions

Width
1 in
Depth
2.55 in
Height
3.36 in

Details

Item
Circuit Breaker
Series
UBIF Thin
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Connecticut electric ubif0250n circuit breaker type ubif thin 2-pole 50a connecticut electric replacement circuit breaker for federal pacific electric type nc (thin) breakers. Classified and approved for use in federal pacific load centers. Etl listed. 10,000 aic. 2-pole, 50a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.