This item is Discontinued.

This item is Discontinued.
Circuit Breaker, UBIF Thin Series, 30A, 2 Pole, 120/240V AC, 10kA (Discontinued)
Mfr #
UBIF0230N
Zoro #
G105641747
UPC # 94925019346
Country of Origin China
Category Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBIF0230N
- Zoro #
- G105641747
- UPC #
- 94925019346
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Depth
- 2.55 in
- Height
- 3.36 in
Details
- Item
- Circuit Breaker
- Series
- UBIF Thin
- Amps
- 30A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- Not Rated
Description
Connecticut electric ubif0230n circuit breaker type ubif thin 2-pole 30a connecticut electric replacement circuit breaker for federal pacific electric type nc (thin) breakers. Classified and approved for use in federal pacific load centers. Etl listed. 10,000 aic. 2-pole, 30a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.