Shop CONSTRUCTION METALS
Create Account
MB50 Roll Z-Stop with Nails; 50 ft.
- Mfr # 113622
- Zoro # G803998723
product price:Â
$
66.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113622
- Zoro #
- G803998723
- UPC #
- -
- Country of Origin
- United States
- Item
- Pneumatic Nail
Description
Features
- 50 ft. Roll z-stop with nails.
- A roof moss, algae & fungus inhibitor that is applied in strips to old or new roofs.
- It works with any wood or composition roof.
- Easy to install.
- Completely safe for roofing shingles.
- Works on any roofing material made of composition.
- Flat tile & Metal Shingles or cedar shakes.
- An ideal product for both the do-it-yourselfer & the professional roofer.
- Made from 99.2 % pure zinc.
- Dimension - 4 x 4 x 2.5 in.
- Item Weight - 4.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.