Deadbolt Door Lock Set with Double Cylinder; Oil Rubbed Bronze
- Mfr # CON-DBT-ORB-D
- Zoro # G203700131
product price:Â
$
20.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CON-DBT-ORB-D
- Zoro #
- G203700131
- UPC #
- 840175102921
- Country of Origin
- China
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Matching Strike Plate Included
- Residential Use
- Double Cylinder
- Finish: Oil Rubbed Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.