Shop CONTEMPO LIVING
Create Account
71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle
- Mfr # 71125-10
- Zoro # G603689548
product price:Â
$
23.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71125-10
- Zoro #
- G603689548
- UPC #
- 640265631535
- Country of Origin
- China
Description
Give your cabinet a classy makeover with this unique Brick design handle!
Features- 100% Stainless Steel Cabinet Handle Pull
- Made with 100% Stainless Steel to avoid any corrosion and color fading
- Brushed stainless steel finish
- 1" cabinet mounting screws included
- This stainless steel handle can easily upgrade your kitchen or bathroom
- Finish: Brushed Stainless Steel
- Material: Stainless Steel
- Hole to Hole Spacing: 10"
- Overall Length: 10-1/2"
- Projection: 1-3/8"
- Handle Thickness: 1"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.