Shop CONTEMPO LIVING
Create Account
W0802-7 7 in. Stainless Steel with Brushed Nickel Cabinet Handle
- Mfr # W0802-7
- Zoro # G603689197
product price:Â
$
32.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0802-7
- Zoro #
- G603689197
- UPC #
- 617724351686
- Country of Origin
- China
Description
The Sub Zero gives this zinc alloy handle bar pull a solid and sturdy touch to any cabinetry. Crafted from solid zinc alloy with brushed nickel finish for long lasting quality and durability great for any style of kitchen or bathroom cabinets yet easy to be installed. Installation hardware is included and more sizes available.
Features- Solid Zinc Alloy Cabinet Handle Bar Pull
- Made with real solid zinc alloy to avoid corrosion, color fading and increase surface hardness
- Adds a sophistication and elegance touch to your cabinetry or furniture
- 1" cabinet mounting screws included
- Finish: Stainless Steel Brushed Nickel
- Material: Solid Zinc Alloy
- Hole to Hole Spacing: 6-1/4"
- Overall Length: 7"
- Projection: 1-3/8"
- Handle Thickness: 5/8"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.