Shop CONTEMPO LIVING
Create Account
WCCH12SL020S 20 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle
- Mfr # WCCH12SL020S
- Zoro # G603689357
product price:Â
$
23.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCCH12SL020S
- Zoro #
- G603689357
- UPC #
- 639302274286
- Country of Origin
- China
Description
The smooth clean lines give this stainless steel handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Stainless Steel Cabinet Kitchen Handle Bar
- Made with real solid stainless steel
- Unique beveled laser edges on handle ends
- 1" cabinet mounting screws included
- Finish: Brushed Stainless Steel
- Material: Solid Stainless Steel
- Hole to Hole Spacing: 16-1/2" (420mm)
- Overall Length: 20" (500mm)
- Projection: 1-3/8"
- Diameter: 1/2"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.