This item is Discontinued.

Continental 1/4" x 3' Green EPDM Rubber Air Hose, 250 PSI, 1/4" MNPT x FNPSM HZG02525-03-31

This item is Discontinued.

Continental

1/4" x 3' Green EPDM Rubber Air Hose, 250 PSI, 1/4" MNPT x FNPSM (Discontinued)

Mfr # HZG02525-03-31
Zoro # G4318599
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZG02525-03-31
Zoro #
G4318599
UPC #
-
Country of Origin
United States

Description

Green Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 1/4 in. ID, 3ft. length, 1/4 in. Male NPT x 1/4 in. Female NPSM Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & reviews