customer-service Help
Continental

4L320 Cogged V-Belt, Outside Length 32"

Continental 4L320 Cogged V-Belt,  Outside Length 32" 4L320
Tap to zoom
Hover or click to zoom
$10.74
  • Item: Cogged V-Belt
  • V-Belt Section: 4L
  • Industry Number: 4L320
See full product details
Orders over $75 ship free.

Total: $10.74

Continental #4L320 Specifications

  • Item: Cogged V-Belt
  • V-Belt Section: 4L
  • Industry Number: 4L320
  • Top Width: 1/2"
  • Number of Ribs: 1
  • Thickness: 5/16"
  • Outside Length: 32"
  • Material: Polybutadiene
  • Construction: Raw Edge, Cogged
  • Resists: Oil, Heat
  • For Use With: Multiple Belt Systems
  • V-Belt Type: Cogged V-Belt
  • Temp. Range: -40 Degrees to 140 Degrees F
  • Country of Origin (subject to change): Mexico

Description

Cogged V-Belt, V-Belt Section 4L, Industry Number 4L320, Number of Ribs 1, Outside Length 32 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #4L320