Shop CONTINENTAL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Banded V-Belt, Conti V Torque Team, 5/5V2000, 5V, NBR, SBR, 200 in, 3-7/64 in Top Width
Mfr # 5/5V2000
Zoro # G5268160
product price:Â
$
995.99
/ea
Key Features
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
5V
Number of Ribs
5
Top Width
3-7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5/5V2000
- Zoro #
- G5268160
- UPC #
- 037256041457
- Country of Origin
- United States
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Conti V Torque Team
- V-Belt Section
- 5V
- Industry Number
- 5/5V2000
- Number of Ribs
- 5
- Material
- NBR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- RMA
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Number of Bands
- 5
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5V2000, Number of Bands 5, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 7/64 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.