Shop CONTINENTAL

Banded V-Belt, Conti V Torque Team, 5/5V3150, 5V, NBR, SBR, 315 in, 3-7/64 in Top Width

  • Mfr # 5/5V3150

  • Zoro # G5267777


product price: 
$
1,585.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
5V
Industry Number
5/5V3150
Number of Ribs
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5/5V3150
Zoro #
G5267777
UPC #
037256041778
Country of Origin
Mexico

Dimensions

Top Width
3-7/64 in
Thickness
17/32 in
Outside Length
315 in
Belt Trade Size
5V

Details

Item
Banded V-Belt
V-Belt Type
Banded
Belt Series
Conti V Torque Team
V-Belt Section
5V
Industry Number
5/5V3150
Number of Ribs
5
Material
NBR, SBR
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Standards
RMA
Construction
Reinforced Tie Band, Wrapped
For Use With
Multiple Belt Systems
Belt Material
Polybutadiene
Number of Bands
5
Resistance Properties
Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
140 Degrees F
Edge Construction
Wrapped
Minimum Operating Temperature
-40 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5V3150, Number of Bands 5, Outside Length 315 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 7/64 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.