Shop CONTINENTAL
See all product information
Create Account
A93 Classical V-Belt, 95 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs
Mfr # A93
Zoro # G5233431
product price:Â $20.29
/eaKey Features
V-Belt Type
Wrapped
V-Belt Section
A
Industry Number
A93
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A93
Zoro #
G5233431
UPC #
037256045172
Country of Origin
United States
Dimensions
Top Width
1/2 in
Thickness
5/16 in
Outside Length
95 in
Belt Trade Size
A
Details
Item
Classical V-Belt
V-Belt Type
Wrapped
V-Belt Section
A
Industry Number
A93
Number of Ribs
1
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Wrapped
For Use With
Multiple Belt Systems
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F
Number of Bands
1
Belt Series
Conti(R) V Standard
Profile Type
Single-Sided
System of Measurement
Inch
Description
Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A93, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.