
4.5in x .250in x 7/8in-5/8in Premium Turbo Sandwich 2 Blade Diamond Tuck Pointing Blade
Mfr # DB-00721
Zoro # G022840759
product price:Â $39.49
/eaKey Features
Blade Dia.
4.5 in
Length
4.5 in
Segment Thickness
0.250 in
Segment Type
Turbo
Segment Height
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DB-00721
Zoro #
G022840759
UPC #
-
Country of Origin
Indonesia
Dimensions
Blade Dia.
4.5 in
Length
4.5 in
Segment Thickness
0.250 in
Segment Height
10 mm
Inside Dia.
7/8"-5/8"
Width
4.5 in
Details
Item
Diamond Tuck Pointing Blade
Segment Type
Turbo
Series
2-SAN Turbo
Abrasive Material
Diamond
For Use With
Angle Grinder
Wet or Dry Application
Dry
Application
Mortar Joints
Max. RPM
13,580 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.