
7" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit
Mfr # RFD-70Z050
Zoro # G108118093
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
Key Features
Disc Diameter
7
Mounting Hole Size
7/8 in
Abrasive Material
Zirconia
Abrasive Grit
50
Backing Weight
0.116
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RFD-70Z050
Zoro #
G108118093
UPC #
748252506849
Country of Origin
Türkiye
Dimensions
Disc Diameter
7
Mounting Hole Size
7/8 in
Face Width
7
Details
Abrasive Material
Zirconia
Abrasive Grit
50
Backing Weight
0.116
Backing Material
Vulcanized Fiber
Color
Blue
For Use With
Angle Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.