Cogged V-Belt, Conti VX, AX26, AX, Polybutadiene Rubber, 28 in, 1/2 in Top Width
- Mfr # AX26
- Zoro # G5237589
product price:
$
11.75
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX26
- Zoro #
- G5237589
- UPC #
- 037256047282
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 28 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX26
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Here is the revised description:
The CONTINENTAL - AX26 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this durable and flexible V-belt offers resistance to heat and oil. It operates effectively within a temperature range of -40 Degrees to 230 Degrees F, rated for operation within the specified temperature range.
Key Features of the CONTINENTAL - AX26 V-Belt:
- Belt Material: The belt material is made from Polybutadiene which provides durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- V-Belt Type: This is a cogged, classical type of V-belt suitable for use with multiple belt systems.
- Operating Temperature Range: With an operating temperature range of -40 Degrees to 230 Degrees F, this v-belt is rated to operate within a specific temperature range.
- Outside Length & Top Width: The outside length measures at 28 inches while the top width comes in at half an inch. These measurements are crucial for determining its fit and function within industrial machinery or commercial equipment.
- V-Belt Section: Classified as 'AX', indicating its dimensions and compatibility with certain machinery – essential information for industry professionals selecting the appropriate belt for their mechanical applications.
- Resistance Properties: The V-Belt has heat and oil resistance properties, designed for use in certain environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.