Cogged V-Belt, Conti VX, AX30, AX, Polybutadiene Rubber, 32 in, 1/2 in Top Width
- Mfr # AX30
- Zoro # G5255667
product price:Â
$
11.95
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX30
- Zoro #
- G5255667
- UPC #
- 037256058264
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 32 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX30
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - AX30 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Made from Polybutadiene, this V-belt demonstrates a level of durability and resistance to certain environmental factors, including heat and chemicals. The raw edge, cogged construction is intended for enhanced grip and potential improvement in power transmission efficiency.
Key Features of the CONTINENTAL - AX30 V-Belt:
- Belt Material: Constructed from Polybutadiene, known for its flexibility and resistance to heat and chemicals.
- Construction: Raw Edge, Cogged design is intended for enhanced grip and potential improvement in power transmission efficiency.
- Operating Temperature Range: Rated for operation within the specified temperature range of -40 Degrees F to 230 Degrees F. Performance may vary based on operating conditions.
- Number of Ribs: Features one rib which is designed with the intention of enhancing grip and potentially improving load distribution for possible increased power transmission efficiency.
- Outside Length & Top Width: Measures 32 inches in outside length along its outer perimeter intended to fit various industrial applications given correct measurements; it has a top width measurement of 1/2 inch which can be important when considering compatibility with specific machinery or equipment.
- V-Belt Section & Type: Classified under 'AX' section indicating specific dimensions compatible with certain machinery; it's a classical cogged type v-belt suitable for multiple belt systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.