Cogged V-Belt, Conti VX, AX42, AX, Polybutadiene Rubber, 44 in, 1/2 in Top Width
- Mfr # AX42
- Zoro # G5216771
product price:Â
$
15.55
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX42
- Zoro #
- G5216771
- UPC #
- 037256047367
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 44 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX42
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - AX42 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this potentially durable and flexible V-belt is designed with resistance to certain environmental factors like heat and chemicals, making it suitable for various industrial applications. Its raw edge construction enhances grip while its single rib is designed to potentially distribute load evenly which may enhance the belt's performance.
Key Features of the CONTINENTAL - AX42 V-Belt:
- Belt Material: The belt material is designed with Polybutadiene for potential durability, flexibility, and resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged construction improves grip and power transmission efficiency.
- Temperature Range: This V-belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: A single rib is designed to potentially distribute load evenly which may enhance the belt's performance.
- V-Belt Section: Classified as an 'AX' section v-belt indicating its dimensions and compatibility with certain machinery
- Outside Length & Top Width: Has an outside length of 44 inches and a top width of 1/2 inch; compatibility with specific industrial machinery or commercial equipment should be confirmed by the user.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.