Cogged V-Belt, Conti VX, AX44, AX, Polybutadiene Rubber, 46 in, 1/2 in Top Width
- Mfr # AX44
- Zoro # G5157929
product price:Â
$
13.49
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX44
- Zoro #
- G5157929
- UPC #
- 037256058318
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 46 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX44
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - AX44 is a Cogged, Classical V-Belt designed for use in multiple belt systems. This belt, made from Polybutadiene, has properties that can offer resistance to certain levels of heat and oil. Its raw edge, cogged construction enhances grip and power transmission efficiency, which may make it a potential fit for various industrial applications.
Key Features of the CONTINENTAL - AX44 V-Belt:
- Belt Material: The belt is made from Polybutadiene which contributes to its durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- Construction: It features a Raw Edge, Cogged construction that improves grip and power transmission efficiency.
- Operating Temperature Range: The operating temperature range is -40 Degrees F to 230 Degrees F. Performance within these ranges will depend on specific environmental conditions.
- Number of Ribs: This single-ribbed V-belt is designed with the intention of even load distribution which could potentially enhance its performance.
- Outside Length & Top Width: It measures 46 inches in outside length with a top width of 1/2 inch. Compatibility with machinery depends on individual specifications ensuring proper fit and tension.
- V-Belt Section & Type: Classified under the 'AX' section indicating specific dimensions; it's classified as a classical cogged type v-belt intended for use in multiple belt systems depending on compatibility requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.