Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX45, AX, Polybutadiene Rubber, 47 in, 1/2 in Top Width
- Mfr # AX45
- Zoro # G5203849
product price:Â
$
14.89
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX45
- Zoro #
- G5203849
- UPC #
- 037256058325
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 47 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX45
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - AX45 is a Cogged, Classical V-Belt suitable for use in various belt systems. Constructed from durable Polybutadiene material, this V-belt features raw edge construction and a single band design. It's rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F, and may be used in various industrial applications.
Key Features of the CONTINENTAL - AX45 V-Belt:
- Belt Material: The belt is constructed from Polybutadiene, which has characteristics of durability and potential resistance against certain environmental factors like heat and chemicals.
- V-Belt Type: This is a classical cogged type of V-Belt designed with the intention to facilitate power transmission.
- Operating Temperature Range: With a rated operating temperature range of -40 degrees to 230 degrees F, this belt is intended to operate under these conditions while maintaining its structural integrity.
- Outside Length: Measuring 47 inches in outside length, this feature contributes towards achieving appropriate fitment and tensioning when installed correctly in machinery drive systems.
- Top Width: A top width measurement of 1/2 inch determines its fit within various industrial machinery or commercial equipment.
- V-Belt Section: Classified under the 'AX' section indicating its dimensions and compatibility with certain types of machinery
- Resistance Properties: Heat-resistant and oil-resistant properties are expected to contribute towards product lifespan even under challenging conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.