Cogged V-Belt, Conti VX, AX47, AX, Polybutadiene Rubber, 49 in, 1/2 in Top Width
- Mfr # AX47
- Zoro # G5178551
product price:Â
$
16.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX47
- Zoro #
- G5178551
- UPC #
- 037256058332
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 49 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX47
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - AX47 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this durable and flexible belt offers potential resistance to heat and oil. It features raw edge construction with one band and one rib, which could potentially enhance its grip and load distribution for improved power transmission efficiency.
Key Features of the CONTINENTAL - AX47 V-Belt:
- Belt Material: The material used is made of Polybutadiene which is known for its durable, flexible properties and potential resistance to environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged design that is designed with the intention of potentially improving power transmission efficiency.
- For Use With: This belt may be suitable for use in multiple belt systems.
- Number of Ribs: One rib present in the V-belt helps distribute load in a manner that could potentially improve the belt's performance.
- Outside Length: Measures 49 inches along its outer perimeter which may provide a suitable fit and tension for various industrial applications like machinery drive systems.
- Reinforcing Cord Material: Polyester cord reinforcement adds strength to the overall structure of the V-belt
- Resistance Properties: Heat Resistant up to 230 Degrees F; Oil Resistant properties may contribute to longer lifespan under harsh conditions
- V-Belt Section & Type : Classified under 'AX' section indicating its dimensions compatibility with certain machinery; it's a classical cogged type v-belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.