Cogged V-Belt, Conti VX, AX48, AX, Polybutadiene Rubber, 50 in, 1/2 in Top Width
- Mfr # AX48
- Zoro # G5220043
product price:Â
$
13.69
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX48
- Zoro #
- G5220043
- UPC #
- 037256047398
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 50 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX48
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Here is the revised description:
The CONTINENTAL - AX48 is a cogged, classical V-Belt designed for use with multiple belt systems. Made from polybutadiene, this belt is made from Polybutadiene, a material known for its properties of flexibility and potential resistance to factors such as heat and oil. Its raw edge construction enhances its grip while the single band and rib distribute load evenly for improved power transmission efficiency.
Key Features of the CONTINENTAL - AX48 V-Belt:
- Belt Material: The belt material is made from Polybutadiene which determines its durability, flexibility, and potential resistance to environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged construction enhances grip and improves power transmission efficiency.
- Operating Temperature Range: This V-belt is rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F.
- Outside Length & Top Width: An outside length of 50 in ensures proper fit in machinery drive systems while a top width of 1/2 in determines its function within various industrial machinery or commercial equipment.
- V-Belt Section & Type: Classified as an "AX" section type indicating its dimensions and compatibility with certain machinery. This attribute may be considered by industry professionals when selecting a suitable belt for their specific mechanical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.