Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX49, AX, Polybutadiene Rubber, 51 in, 1/2 in Top Width
- Mfr # AX49
- Zoro # G5244543
product price:Â
$
15.19
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX49
- Zoro #
- G5244543
- UPC #
- 037256058349
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 51 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX49
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Here is the revised description:
The CONTINENTAL - AX49 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Made from durable Polybutadiene material, this V-belt is characterized by its raw edge and cogged construction. It's rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F, making it suitable for various industrial applications.
Key Features of the CONTINENTAL - AX49 V-Belt:
- Belt Material: The belt is made from Polybutadiene which offers durability and resistance against environmental factors such as heat and chemicals.
- V-Belt Section: Classified under the 'AX' section indicating its specific dimensions and compatibility with certain machinery.
- Resistance Properties: This V-belt has been tested for heat and oil resistance, but actual lifespan may vary based on usage conditions.
- Outside Length & Top Width: With an outside length of 51 inches and top width of half an inch, these measurements are crucial in determining proper fit within various industrial machinery or commercial equipment.
- Number of Ribs: Features one rib which is intended to distribute load. Actual performance may vary depending on use.
- Reinforcing Cord Material: Reinforced with Polyester cord material adding strength to the overall structure of the belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.