Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX54, AX, Polybutadiene Rubber, 56 in, 1/2 in Top Width
- Mfr # AX54
- Zoro # G5198538
product price:Â
$
17.19
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX54
- Zoro #
- G5198538
- UPC #
- 037256047428
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX54
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Here is the revised description:
The CONTINENTAL - AX54 is a Cogged, Classical V-Belt intended for compatibility with multiple belt systems. Constructed from Polybutadiene, this belt is known for its properties that can resist heat and oil. Suitability varies depending on specific industrial applications. The raw edge construction is designed with the intent to enhance grip while the cogged design aims to improve power transmission efficiency.
Key Features of the CONTINENTAL - AX54 V-Belt:
- Belt Material: Made from Polybutadiene, recognized for its potential durability and flexibility.
- Construction: Raw Edge, Cogged construction is designed with the intent to enhance grip and improve power transmission efficiency.
- Temperature Range: Rated for operation within a temperature range of -40 Degrees to 230 Degrees F. Performance may vary based on environmental conditions.
- Number of Ribs: Comes with one rib that helps distribute load evenly across the belt surface.
- Outside Length & Top Width: Measures 56 inches in outside length and has a top width of 1/2 inch. Compatibility depends on the specifications of individual machinery drive systems.
- V-Belt Section & Type: Classified under 'AX' section indicating its dimensions and compatibility with certain machinery; It's a classical cogged type V-belt suitable for multiple belt systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.