Shop CONTINENTAL

Cogged V-Belt, Conti VX, AX55, AX, Polybutadiene Rubber, 57 in, 1/2 in Top Width

  • Mfr # AX55
  • Zoro # G5169199

product price: 
$
18.25
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AX55
Zoro #
G5169199
UPC #
037256047435
Country of Origin
United States
Item
Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Industry Number
AX55
Number of Ribs
1
Material
Polybutadiene Rubber
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Raw Edge, Cogged
For Use With
Multiple Belt Systems
Maximum Operating Temperature
230 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
1
Belt Material
Polybutadiene
Edge Construction
Raw Edge
Minimum Operating Temperature
-40 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

The CONTINENTAL - AX55 is a cogged, classical V-Belt designed for use with multiple belt systems. Made from polybutadiene, this durable and flexible belt offers resistance to heat and oil, making it suitable for various industrial applications. Its raw edge construction is intended to enhance grip; power transmission efficiency can vary depending on the application.

Key Features of the CONTINENTAL - AX55 V-Belt:

  • Belt Material: Is made from Polybutadiene which is known for its characteristics of durability, flexibility, and resistance to certain environmental factors like heat and chemicals.
  • Construction: The raw edge cogged design enhances grip; power transmission efficiency can vary depending on the application.
  • Temperature Range: Is rated for operation within a temperature range of -40 Degrees to 230 Degrees F. Functionality or integrity may vary based on operating conditions.
  • Number of Ribs: Single rib present in the V-Belt aids in distributing load evenly thereby improving its performance.
  • Outside Length: Has an outside length of 57 inches; compatibility with specific machinery drive systems depends on individual system requirements.
  • V-Belt Section: Classified under 'AX' section indicating its dimensions and compatibility with certain machinery types.
  • Top Width & Thickness: Measures 1/2 inch across the top surface crucial for determining fit within industrial machinery or commercial equipment; has a thickness of 5/16".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.