Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX66, AX, Polybutadiene Rubber, 68 in, 1/2 in Top Width
- Mfr # AX66
- Zoro # G5244841
product price:Â
$
19.25
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX66
- Zoro #
- G5244841
- UPC #
- 037256047480
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 68 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX66
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - AX66 is a cogged, classical V-Belt designed for use with multiple belt systems. Constructed from polybutadiene, this V-belt is intended to provide durability and flexibility while offering resistance to environmental factors such as heat and oil. Its raw edge construction enhances grip while the single rib is designed for potential improvement in power transmission efficiency.
Key Features of the CONTINENTAL - AX66 Cogged, Classical V-Belt:
- Belt Material: The belt material is made from Polybutadiene which is intended to provide durability and flexibility.
- Construction: Raw Edge, Cogged construction enhances grip and is designed for potential improvement in power transmission efficiency.
- For Use With: This V-belt is suitable for use with multiple belt systems in various industrial applications.
- Temperature Range: This belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: The presence of one rib is designed to potentially improve even load distribution, which may enhance the belt's performance.
- V-Belt Section & Type: Classified as an 'AX' section type indicating its dimensions and compatibility with certain machinery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.