B39 Wrapped V-Belt, Outside Length 42"
- Zoro #: G5235979
- Mfr #: B39
$8.08
- Outside Length: 42 in
- Temp. Range: -40 Degrees to 140 Degrees F
- Top Width: 21/32 in
Continental #B39 Specifications
| |
Outside Length: 42 in | Temp. Range: -40 Degrees to 140 Degrees F |
Top Width: 21/32 in | Item: V-Belt |
Industry Number: B39 | V-Belt Section: B |
Number of Ribs: 1 | Material: Polybutadiene |
Thickness: 13/32 in | Construction: Wrapped |
Resists: Heat, Oil | For Use With: Multiple Belt Systems |
V-Belt Type: Wrapped V-Belt | Country of Origin (subject to change): Mexico |
Description
V-Belt, V-Belt Section B, Industry Number B39, Number of Ribs 1, Outside Length 42 in, Top Width 21/32 in, Thickness 13/32 in, Material Polybutadiene, Construction Wrapped, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems