Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX29, BX, Polybutadiene Rubber, 32 in, 21/32 in Top Width
- Mfr # BX29
- Zoro # G5278283
product price:
$
14.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX29
- Zoro #
- G5278283
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 32 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX29
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - BX29 is a cogged, classical V-Belt designed for use with multiple belt systems. It is made from polybutadiene, a material known for its properties of resilience and potential resistance to certain environmental factors like heat and oil. This V-belt features raw edge construction and has a single band and rib that may enhance its grip and potentially distribute load evenly, thereby possibly enhancing power transmission efficiency.
Key Features of the CONTINENTAL - BX29 Cogged, Classical V-Belt:
- Belt Material: The belt material is composed of Polybutadiene, a substance recognized for its potential durability, flexibility, and possible resistance to certain environmental elements such as heat or chemicals.
- Construction: Raw Edge, Cogged construction may potentially enhance grip on pulleys that could lead to more efficient power transmission.
- For Use With: Designed for use with multiple belt systems in various industrial applications.
- Number of Ribs: Single rib design might contribute towards improving the belt's power transmission efficacy by possibly distributing load more evenly across the width of the pulley groove.
- Outside Length: 32 inches – This measurement ensures proper fit within machinery drive systems requiring this specific length.
- Resistance Properties: Has shown some degree of heat resistance up to 230 Degrees F; Has demonstrated some level of oil resistance - these characteristics may help maintain functionality under specified operating conditions
- V-Belt Section & Type: Classified as 'BX' section type indicating its dimensions compatibility with certain types of machinery or equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.