Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX41, BX, Polybutadiene Rubber, 44 in, 21/32 in Top Width
- Mfr # BX41
- Zoro # G5255183
product price:Â
$
20.25
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX41
- Zoro #
- G5255183
- UPC #
- 037256058721
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 44 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX41
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - BX41 is a cogged, classical V-Belt designed for use with multiple belt systems. Made from polybutadiene material, this single-band V-belt has a raw edge construction and is designed to resist heat and oil. Its industry number BX41 signifies its specific classification in the realm of industrial machinery.
Key Features of the CONTINENTAL - BX41 Cogged, Classical V-Belt:
- Belt Material: The belt is made from Polybutadiene which offers durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged construction enhances grip and power transmission efficiency.
- Number of Ribs: With one rib, it is designed for even load distribution across the belt's width.
- Operating Temperature Range: This V-belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Outside Length & Top Width: Its dimensions are 44 inches in length along its outer perimeter with a top width of 21/32 inch. These measurements make it compatible with various industrial applications.
- V-Belt Section & Type: Classified under 'BX' section indicating its dimensions compatibility with certain machinery; It's classified as a classical cogged type v-belt intended for use on high-speed drives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.