Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX51, BX, Polybutadiene Rubber, 54 in, 21/32 in Top Width
- Mfr # BX51
- Zoro # G5206122
product price:Â
$
24.15
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX51
- Zoro #
- G5206122
- UPC #
- 037256047701
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 54 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX51
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - BX51 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this V-belt is made from Polybutadiene, a material known for its properties that may resist certain environmental factors like heat and chemicals. The raw edge, cogged construction is designed with raw edge, cogged construction which may enhance grip and power transmission efficiency.
Key Features of the CONTINENTAL - BX51 V-Belt:
- Belt Material: Made from Polybutadiene, known for its potential flexibility and resistance to heat and chemicals.
- Construction: Raw Edge, Cogged design that may enhance grip and power transmission efficiency.
- Temperature Range: Is rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F. Functionality or integrity outside this range is not guaranteed.
- Number of Ribs: Contains one rib that is intended to distribute load across the belt's surface. Performance may vary based on usage conditions.
- Outside Length & Top Width: Measures 54 inches in outside length with a top width of 21/32 inch. Compatibility with specific industrial applications should be verified by user.
- V-Belt Section & Type: Classified under the 'BX' section indicating its specific dimensions; it is designed as a classical cogged type v-belt which can be used in multiple belt systems depending on compatibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.