Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX62, BX, Polybutadiene Rubber, 65 in, 21/32 in Top Width
- Mfr # BX62
- Zoro # G5188351
product price:Â
$
25.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX62
- Zoro #
- G5188351
- UPC #
- 037256047794
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 65 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX62
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Here is the revised description:
The CONTINENTAL - BX62 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from durable Polybutadiene material, this single-band and single-rib V-belt offers excellent resistance to heat and oil. Its raw edge construction enhances its grip and power transmission efficiency.
Key Features of the CONTINENTAL - BX62 V-Belt:
- Belt Material: The belt is made from Polybutadiene, offering durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged construction improves the belt's grip and power transmission efficiency.
- Operating Temperature Range: This belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: The presence of one rib enhances its grip and evenly distributes load for improved power transmission efficiency.
- Outside Length & Top Width: With an outside length of 65 inches and top width of 21/32 inch, these measurements are designed for compatibility with certain industrial applications, including machinery drive systems.
- V-Belt Section & Type: Classified under the 'BX' section with a 'Classical; Cogged' type indicating its potential suitability for certain mechanical applications, subject to professional assessment and selection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.